Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WB534825

MPN #: PM9-1792820

Powermatic PM9-1792820 PM2820EVS Gear Driven Drill Press

Product Description
Powermatic PM2820EVS 20" Variable Speed Drill Press

Gear up for the Ultimate Performance with the Powermatic PM2820EVS Drill Press. Gear driven power transfers torque consistently and efficiently for any project a wide range of materials. With a removable table with 45 degree rotation it has capacity for projects large and small. A high visibility laser pinpoints the drilling location for total accuracy. Powermatic has added a patented depth stop make countersinking easy. Included fence and stop help make repeat and production drilling efficient. Handles can be moved to right or left for ease of use. Oversized cast base give this drill press stability.Integrated LED light reduces shadows for project visibility.

Features:
  • Gear driven power transfers torque consistently and efficiently for a wide range of materials.
  • The electronic variable speed means torque is not lost using either the higher or low speed settings. Low speed setting ranges 150 – 870 RPM and the high speed setting ranges 600 – 3600 RPM.
  • Highly visible digital readout gives users control.
  • Designed for a range of materials and applications
  • Standing on an oversized cast base for outstanding stability for the 20 inch swing.
  • Handles can be reversed for left or right sided operation
  • The large cast table adjusts to a range of positions and tilts to a full ninety degree position.
  • Includes the most versatile table in the drill press market. Allows insert to be removed for better access to oversized pieces
  • Includes Powermatic's patented integrated depth stop for efficient drilling
  • For unbeatable accuracy, the laser cross hairs provide precise tool point indication
PRICE
$3,195.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight336.6 lbs
Spindle Travel6 in
Fence Size19-3/4 X 2-5/8 in
Table Size (L x W)20-1/2 X 15-1/4 in
Swing20 in
Base Size (W x D x H)22-3/4 X 16-3/8 X 2-3/4 in
Chuck Size5/8 in
Column Diameter3-3/8 in
Max Spindle Distance to Table23 in
Spindle Distance To Base45 in

Product Details

Prewired Voltage120 V
Motor Voltage120 V
Phase1
Manufacturers Part NumberPM9-1792820
Table MaterialCast Iron
Motor Horsepower1 HP
Spindle TaperMT2
BrandPowermatic
TypeDrill Press
Table Tilt0-90 L/R °
Motor Amps8 A
Number of Spindle SpeedsVariable
StyleFloor
Head MaterialCAST IRON
Base MaterialCast Iron

Warranty

Warranty5 yr