Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Absocold

Model # :WBB3793070

MPN #: ARD244AW21R/L

Absocold® Hospitality Refrigerator, 2.3 Cu. Ft. Capacity, White

Product Description
When you need a great refrigerator at a competitive price for your property, Absocold® has an outstanding selection to choose from. our affordable 2.3 cu. ft. All-Refrigerator that delivers a outstanding performance at exceptional pricing. Free-standing, All-Refrigerator models deliver generous refrigeration storage capacity, upscale features and energy efficiency in a stylish design.

Features:
  • Quiet Operation
  • Lower Shelf Accepts 2-Liter Bottles
  • Full-Width Adjustable Wire Shelves
  • Fits Most Existing Absorption-Type Unit Cabinetry


PRICE
$395.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth20 in
Height25 in
Weight39 lbs

Product Details

TypeRefrigerator
Shelf TypePoly Coated Wire
ColorWhite
Amperage15 A
Door SwingReversible
Adjustable ShelfYes
Capacity2.3 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic
Number of Shelves2
Thermostat TypeDial
Manufacturers Part NumberARD244AW21R/L
Reversible DoorYes
Refrigerant TypeR600A
BrandAbsocold

Compliance & Certifications

Energy Star CertifiedYes
CertificationsEnergy Star