Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133725

MPN #: DCR031B1WDD

Danby® Compact Refrigerator, 3.1 Cu.Ft. Capacity, White

Product Description
Having a separate fridge and freezer refrigerators is a great thing! You get that convenient combination and much more with this splendid dual-door compact refrigerator by Danby Designer. This model offers 3.1 cubic feet (88 L) of cooling and freezing capacity and is Energy Star® compliant to help keep electricity costs as low as possible. The popular appliance is perfect for apartments, rec-rooms, bars, cottages, and offices. It has a high-tech mechanical thermostat to ensure your foods are always stored at the correct temperature and has a handy manual defrosting system. In addition, it comes with an intelligent reversible-door feature that allows you to adjust it for either left or right-handed opening and an integrated door handle. Inside the appliance, you'll find a bright interior light and a see-through vegetable crisper with a glass cover and plenty of space for tall bottles. This fridge/freezer is a breeze to keep clean due to the crisp white finish.

Features:
  • 3.1 cu. ft. (88 L) total capacity refrigerator
  • 0.87 cu. ft. (25 L) Independent freezer section
  • Energy Star® compliant
  • Environmentally friendly R600a refrigerant
  • Manual defrost
  • 1 full-width tempered glass shelf for maximum storage versatility
  • 1 full-width adjustable wire freezer shelf
  • Integrated door shelving with tall bottle storage
  • CanStor® beverage dispensing system
  • Vegetable crisper and cover
  • Mechanical thermostat
  • Interior light
  • Integrated handle
  • Reversible door hinge
  • Smooth back design
  • 18 months parts and labor coverage


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-2/3 in
Depth20-1/5 in
Height33-2/3 in
Weight47.4 lbs

Product Details

TypeCompact Fridge
Shelf TypeAdjustable
ColorWhite
Door SwingY
Adjustable ShelfN
Capacity3.1 ft³
Voltage115 V
Number of Doors2
Defrost TypeManual
Number of Shelves1
MaterialMetal
Thermostat TypeMechanical
Manufacturers Part NumberDCR031B1WDD
Reversible DoorY
Refrigerant TypeR600A
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedY
CertificationsETL Listed