Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB3162229

MPN #: 27867

AME Accu-Flate XL Handheld Digital Tire Inflator, 25 to 200 PSI, 6'L Hose

Product Description
Features:
  • Hose length: 6 ft. (182.88 cm)
  • Powered by: 2x AAA batteries (included)
  • Wire sheathed hose on flex area of hose to eliminate kinking
  • Hang sell blister pack
  • Die cast aluminum unit with rubber sleeve
  • Supplied with official calibration certificate
  • Ideal for tire fitters
  • Backlight LCD with 90 second auto off
  • Advance digital high precision reading
  • 3 in 1 function: Inflate, Deflate, Measure tire pressure
  • Accuracy: ± 2 p.s.i
  • Fully automated
  • Units of measurement: PSI, BAR, kPA
  • Thread Diameter: 1/4 In BSP Female


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4
Width6-1/2 in
Height3-13/16 in
Weight2 lbs
Thread Diameter1/4
Hose Length6

Product Details

TypeDigital Tire Inflator
ColorBlack
Min Working Pressure25 psi
StyleDigital Gauge
Made in the USANo
MaterialDiecast Aluminum Body/Rubber Sleeve
DescriptionDigital Tire Inflator
Package Quantity1
Manufacturers Part Number27867
Max Working Pressure200 psi
BrandAME International

Warranty

Warranty90 Days