Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB3785251

MPN #: 2622KL

Health O Meter® ADA Compliant Digital Wheelchair & Stand-On Scale, 40" x 32-1/4" x 1-7/8"

Product Description
ADA Compliant Digital Wheelchair and Stand-On Scale with Dual Ramps and Extra-Large Platform: As an all-in-one scale, the 2622KL meets the U.S. Access Board Standards for both stand-on and wheelchair scales, and is ideal for doctor's offices, hospitals, clinics, and acute or long-term care facilities. Designed for Americans with Disabilities Act (ADA) compliance, the dual ramps adhere to a 1:8 slope ratio and the handrail height is within the required 34"-38" range. The ramps and extra-large 32" x 40" platform feature a 2" edge protection to prevent roll-offs, and anti-slip caution tape on the ramps provide enhanced safety. The platform folds for storage, and built-in casters are included for added convenience and mobility.

Features:
  • Capacity: 1000 lb / 454 kg
  • Resolution: 0.2 lb / 0.1 kg
  • EMR connectivity: Via USB, optional Pelstar® wireless technology
  • Ramp Size: 32-1/4" x 16" (819 mm x 406 mm)
  • Edge Guard Size (w x d x h): 40" x 1/8" x 2" (1016 mm x 3 mm x 51 mm)
  • Product Footprint: 71-1/2" x 45-1/8" x 39-1/2" (1816 mm x 1147 mm x 1003 mm)
  • Product Weight: 126 lb / 57 kg
  • Handrail Height: 37-1/2"/ 952 mm
  • Portability: 4 wheels (2 casters) for ease of movement
Functions:
  • LB/KG conversion
  • LB/KG lock out
  • BMI
  • Zero
  • Tare
  • Pre-tare
  • Hold/release
  • Reweigh
  • Recall
  • Auto zero
  • Auto off
  • Time/date
  • Variable auto off time
  • Audible/mute sound option
  • Parent/child weighing function
  • Everlock®


PRICE
$5,239.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight126 lbs
Readability0.2 lb / 0.1 kg
Display Digit Height3/8" (10 mm)
Pan/Platform Size40" x 32-1/4" x 1-7/8"
Unit of Measurementea

Product Details

Assembly RequiredYes
TypeDual Ramp Wheelchair Scale
DisplayLCD
ColorWhite
Power Supply100-240V Adapter (Adpt30)Included, 6 D Batteries Not Included
WheelsNo
InterfaceEMR Connectivity
Package Quantity1
Manufacturers Part Number2622KL
BrandHealth O Meter

Warranty

Warranty2 yr