Features:
- 24 inch wall mounted base with 3 hooks
- Easy glide adjustable hooks that quickly hand tightens with thumb screw
- Made from high-density polyethylene
- Organizes and protects surgical helmets
Weights & Dimensions
| Width | 24 in |
| Depth | 4 in |
| Height | 5-1/2 in |
| Size | 24"W x 4"D x 5-1/2"H |
Product Details
| Type | Helmet Rack |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 53941 |
| Brand | TrippNT |