Beds & Headboards
Frame Material
Length
Width
Depth
Height
Color
Price
Flash Furniture Riverdale Tufted Upholstered Platform Bed, Black, With Memory Foam Mattress, King
Width
84 in
Height
48-1/2 in
Color
Black
Length
85-1/4 in
Width
59 in
Height
50-3/4 in
Color
Black
Length
81 in
Width
61-1/2 in
Height
54-1/4 in
Color
Gray
Length
2-1/2 in
Flash Furniture Metal Platform Bed Frame, 14" H, 10" Pocket Spring Mattress in a Box, Twin Size
Width
38 in
Height
24 in
Color
Black
Length
74-1/2 in
Flash Furniture Brighton Tufted Upholstered Platform Bed, Black, With Memory Foam Mattress, Queen
Width
65-3/4 in
Height
50-3/4 in
Color
Black
Length
85-3/4 in
Width
81 in
Height
50-3/4 in
Color
Black
Length
85-1/4 in