- Large and bright LED display
- Keypad with automatic tare function
- Power supply with rechargeable battery or with 86-264V AC input
Wesco® Advantage Pro Max Manual Pallet Jack Scale Truck, 4400 lb. Capacity, 27"W x 45"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,399.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 27 in |
| Height | 47 in |
| Lowered Height | 3-5/16 in |
| Raised Height | 7 in |
| Weight Capacity | 4400 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 45 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
Product Details
| Assembly Required | No |
| Type | Manual Pallet Jack Scale |
| Color | Blue |
| Series | Advantage Pro Max |
| Wheel Type | Solid |
| Steer Arc Degrees | 210 ° |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 274720 |
| Entry Rollers | No |
| Steer Wheel Material | Polyurethane |
| Brand | Wesco |
Warranty
| Warranty | 3 Years |