American Forge & Foundry Jack Stands, 3 Ton, Ratchet Type, Red, Pair
Write a Review
|
Questions & Answers (0)
Product Description
The ratchet style safety stands by AFF combine a heavy gauge steel frame, sturdy welded steel construction, and a large saddle to provide maximum safety and peace of mind while holding a load in place.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7-1/2 in |
| Weight | 32 lbs |
| Low Height | 11-3/4 in |
| Max Height | 17 in |
Product Details
| Capacity | 3 |
| Package Quantity | 2 |
| Description | Jack Stands Ratchet Type |
| Color | Red |
| Manufacturers Part Number | 3303A |
| Brand | American Forge & Foundry |