- Warmers are anideal way to merchandise the aroma and appearance of fresh-brewed coffee Each warmer has a separate "on/off" switch and maintains coffee at optimum serving temperature
WX2-Low Profile Double Coffee Warmer, 06310.0004
Write a Review
|
Questions & Answers (0)
Product Description
Warmers WX2 - 06310.0004
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.53 in |
| Depth | 7 in |
| Height | 14 in |
| Weight | 4 lbs |
Product Details
| Number of Warmers | 2 |
| Voltage | 120 V |
| Description | WS2-Warmer w/ Auxilart Outlet |
| Color | Silver |
| Manufacturers Part Number | 06310.0004 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |