Features:
- It's safe on all surfaces too!
- You can dilute it with water in a 50:50 mixture and spray directly on trees and delicate shrubs to prevent breakage due to ice and snow accumulation
Weights & Dimensions
| Weight | 3300 lbs |
Product Details
| Safe For | Concrete, Environment, Children, Pets |
| Type | Liquid |
| Safe On Environment | Yes |
| Package Type | Tote |
| Temperature Rating | -20 |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | BG-275T |
| Safe For Pets | Yes |
| Safe For Children | Yes |
| Brand | Bare Ground |