Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800501

Global Industrial™ Aluminum Pallet Dolly , 48" x 42", 6000 lb. Cap.

Product Description
✓ Includes eye bolt, restraint belt, and handle attachment
✓ Moves heavy loads up to 6000 lbs.

Simplify moving pallets around your facility with the Global Industrial™ 48" x 42" Aluminum Pallet Dolly, a pallet mover that's a great alternative for moving pallet loads quickly without the need of a material-handling vehicle. This versatile, aluminum pallet dolly features open-deck design that allows easy access to pallets. Rounded corners for added safety. 1-Year Limited Warranty.

PRICE
$399.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in
Height4-1/2 in
Weight Capacity6000 lbs
Weight36.8 lbs
Wheel Diameter3-1/2 in
Deck Height4-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeRoller Style Aluminum Pallet Dolly
ColorSilver
Handle TypeMule Handle
TiltYes
MaterialAluminum
Deck TypeOpen Deck
Package Quantity1
Manufacturers Part Number800501
Wheel/Roller MaterialPhenolic
BrandGlobal Industrial

Warranty

Warranty1Year yr