Dino-Lite AM5212NZT Edge Polarizing Handheld Digital Microscope, 20x-220x
Write a Review
|
Questions & Answers (0)
Product Description
The AM5212NZT Edge Series features a TV Component output interface combined with revamped optics and 960H sensor technology, it is the latest upgrade to existing TV models such as the AM4112 series. The 960H sensor has a resolution of 960 x 480. This model has a 20x - 220x magnification range and a built on polarizer to help suppress unwanted glare or reflections. The MicroTouch button on this model is configured to toggle the LEDs on/off. No computer or software required for this model that connects directly to a monitor or TV via Video Component connection.
PRICE
$669.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 10.5 (L) x 3.2 (D) cm |
Product Details
| Type | Digital Microscope |
| Polarized | Yes |
| Lighting | 8 White LEDs |
| Package Includes | Microscope, Alternate End Caps |
| Measurement Function | No |
| Frame Rate | Up to 60 FPS |
| Working Distance | Standard |
| Resolution | 960 x 480 pixels |
| Operating System | No Software Required |
| Material | Aluminum Alloy |
| Lens Material | Glass |
| Description | Edge Handheld Digital Microscope with TV Component Output |
| Interface | TV (RCA) |
| Magnification Range | 20X - 220X |
| Package Quantity | 1 |
| Manufacturers Part Number | AM5212NZT |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
| Brand | Dino-Lite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC |