Dino-Lite Edge TV HDMI Video Digital Microscope with Polarizer & MicroTouch, 20x - 220x
Write a Review
|
Questions & Answers (0)
Product Description
Dino-Lite Edge Series AM5218MZT is designed for connecting directly to HDTV or LCD monitors via DVI or HD interface with HD 720p format. The connection type and adjustable polarizer makes AM5218MZT most suitable for applications like: quick inspections, assembly lines, presentations, training, and more.
This updated Edge Series model delivers higher image quality, providing matchless image quality with stunning sharpness, least aberration, and least vignetting throughout the whole magnification range which is apparent in the whole Dino-Lite Edge Series.
The polarizer allows you to observe things in high resolution and see things you couldn't with direct lighting with a full magnification range of 20x – 220x. The AM5218MZT's MicroTouch provides the convenience to freeze the live video to examine details by pressing and holding the MicroTouch sensor for 1 second. The LEDs can also be switched by holding the same MicroTouch sensor for two seconds or more.
This updated Edge Series model delivers higher image quality, providing matchless image quality with stunning sharpness, least aberration, and least vignetting throughout the whole magnification range which is apparent in the whole Dino-Lite Edge Series.
The polarizer allows you to observe things in high resolution and see things you couldn't with direct lighting with a full magnification range of 20x – 220x. The AM5218MZT's MicroTouch provides the convenience to freeze the live video to examine details by pressing and holding the MicroTouch sensor for 1 second. The LEDs can also be switched by holding the same MicroTouch sensor for two seconds or more.
PRICE
$1,015.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Weight | 0.3 lbs |
| Cable Length | 60 |
| Dimensions | 4-1/8 (H) x 1-1/4 (D) in |
Product Details
| Lighting | 8 White LEDs |
| Calibration Function | No |
| Frame Rate | 60 FPS |
| Working Distance | Standard |
| Flexible LED Control | No |
| Material | Metal |
| Lens Material | Glass |
| Wireless Ready | No |
| Manufacturers Part Number | AM5218MZT |
| Brand | Dino-Lite |
| Type | Digital Microscope |
| Polarized | Yes |
| Package Includes | Microscope, Ac Adapter, Alternate End Caps |
| Color | Gray |
| Measurement Function | No |
| Resolution | 720 pixels |
| Automatic Magnification Reading | No |
| Package Quantity | 1 |
| Description | TV HMDI Video Microscope with Polarizer & MicroTouch |
| Interface | DVI/HDMI |
| Magnification Range | 20x - 220x |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC, RoHS |