Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3787545

MPN #: DM78C

Amprobe® Compact Digital Multimeter, 5 Functions/16 Ranges, 3200 Count Display with Accessories

Product Description
The Amprobe® DM78C is the smallest go-anywhere meter that measures voltage, continuity, diode and resistance.

The DM78C meter comes completely ready to use with test leads and probes attached, batteries installed, and in its own protective carrying case.

Features:
  • Smallest, go anywhere meter
  • 5 functions/16 ranges
  • Auto-off saves batteries
  • Data hold
  • Protective case included
  • 3200-count display with analog bargraph
  • Included accessories test leads, battery
Includes:
  • 1 - Digital Multimeter (DM78C)
  • 1 - Carrying case
  • 1 - Set of Test Leads
  • 1 - Battery (installed)
  • 1 - Users Manual


PRICE
$87.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Voltage Range600 VAC/VDC V
DescriptionCompact Digital Multimeter
DC Voltage600
Manufacturers Part NumberDM78C
AC Voltage600
BrandAmprobe
Voltage Rating300/600 V