Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99717

MPN #: SE306R-AZ

AmScope SE306R-AZ 20X-80X Binocular Stereo Microscope with Dual Halogen Lights

Product Description
This binocular arm-stand stereo microscope offers three magnification powers, 20X, 40X & 80X. It comes with a versatile illumination system that provides both incident (top) lighting and transmitted (bottom) illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation and rubber eye-guards provide further comfort.

This microscopy system is a great instrument for many applications. It can be used in geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and stone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector, students, and etc.

Features:
  • An affordable great stereo microscope
  • 45 degree inclined binocular head with locked-in eyepieces
  • Three magnification levels: 20X, 40X & 80X
  • Sharp stereo erect images over a wide field view
  • High quality original true color
  • Ocular-tube with adjustable diopter
  • Accurate alignment ensuring a fatigue-free long hour viewing
  • Rugged metal frame and arm-stand
  • Full optical glass elements
  • Precise ground glass lens
  • All metal mechanical parts
  • Adjustable interpupillary distance
  • Built-in both incident and transmitted illumination Systems
  • Upper/lower halogen lights
  • GS & CE approval electric apparatus
  • Extra bulb, white/black base plate and rubber eye-guards included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined binocular
  • Widefield Eyepiece: WF10X and WF20X
  • Objective: 2X & 4X
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 2-1/8" (53mm)
  • Frosted Glass Objective Plate: 3-3/4" (96mm) in diameter
  • White/Black Plastic Objective Plate: 3-3/4" (96mm) in diameter
  • Incident Illumination: 12V/10W
  • Transmitted Illumination: 12V/10W
  • Power Supply: 110V (220V version available)
  • Accessories: a pair of eye-caps, a pair of clips and a dust cover
Packing List:
  • One Binocular Microscope with Forward Arm Stand, Top & Bottom Lights and 2X & 4X Objectives
  • One Pair of 10X Widefield Eyepieces
  • One Pair of 20X Widefield Eyepieces
  • One 3-3/4" (96mm) Frosted Glass Plate
  • One 3-3/4" (96mm) Plastic Plate
  • One Wrench for Focusing Tension Adjustment
  • One Pair of Eye-guards
  • One Pair of Clips
  • One Spare Bulb
  • One Dust Cover
  • User's Manual
PRICE
$289.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30.5mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs2 lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X, 20X
For Use WithIndustrial Inspection, Gemology/Jewelry, Coin/Stamp, Dissecting
Field ViewWidefield
Light SourceHalogen, Tungsten
MaterialMetal
DescriptionBinocular Stereo Microscope with Dual Halogen Lights
Magnification Range20X - 80X
Package Quantity1
Manufacturers Part NumberSE306R-AZ
Objective2X, 4X
Light Power10W
Stand TypeTable Stand: Track
StageSingle-layer Stage with Clips
BrandAmScope

Warranty

Warranty5 yr