Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM98987

MPN #: SM-4B

AmScope SM-4B 7X-45X Binocular Stereo Zoom Microscope on Double Arm Boom Stand

Product Description
This is a binocular 7X-45X zoom stereo microscope that gives crystal clear sharp images. It comes with a binocular head with 30mm super widefield, high-eyepoint 10X eyepieces and a double-arm heavy-duty boom stand. The 45 degree inclined binocular and high-eyepoint design ensures an easy observation, especially for eyeglass wearers. The rubber eye-guards provide further comfort. The double-arm boom stand allows you to turn the microscope head around three different axes (x, y, and z), allowing you to point the microscope head toward to ANY direction. This microscope offers high resolution, super widefield of view, 6.5:1 magnifying zoom range and 4" (100mm) working distance. It is an ideal instrument for research labs, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry.

Features:
  • 7X-45X (6.5:1) Continuous Zoom Magnification Range
  • 30mm Super Widefield 10X Eyepieces
  • 4" (100mm) Large Working Distance
  • 45 Degree Inclined Binocular Head
  • Crystal Clear Original True Color Images
  • Erect Sharp Stereo Images over a Super Widefield of View
  • High Resolution with Great Flatness and Contrast
  • Accurate Alignment Ensuring Fatigue-Free Comfortable Observation
  • Both Ocular Tubes with Adjustable Diopters
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • Versatile Boom Stand Covering Large Working Area
  • Double-Arm Design for 3-Degree Freedom, Allowing Placing Microscope Head Toward to Any Direction
  • Rugged Solid Cast Steel Base Finished with Stain Resistant Enamel
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepieces: 30mm super widefield high-eyepoint WF10X/20
  • Objective: 0.7-4.5X
  • Zoom Range: 6.5:1
  • Maximum Field of View: 1-1/4" (33mm)
  • Minimum Field of View: 3/16" (4.75mm)
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Working Distance: 4" (100mm)
  • Boom Stand: 20" double-arm (overall length: 30"), 17" high pillar, 10-1/4"x8-1/4"x2" solid cast steel base
  • Accessories: eye-guards
PRICE
$749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
ColorWhite
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Engraving, Dissecting, Dental Lab, Teaching/Training
Field ViewSuper Widefield
Stand ArmDouble
MaterialMetal
DescriptionBinocular Stereo Zoom Microscope on Double Arm Boom Stand
Magnification Range7X - 45X
Package Quantity1
Manufacturers Part NumberSM-4B
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr