Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99540

MPN #: SM-1TSX-144S

AmScope SM-1TSX-144S 3.5X-45X Dissecting Trinocular Zoom Stereo Microscope with 144-LED Light

Product Description
This is a trinocular stereo microscope with a 144-LED compact ring light with a built-in dimmer. The microscope has a super widefield optical system that provides a large zoom magnification power (26:1) and a large working distance (8", 200mm). The trinocular port uses the third port for camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The 144-LED ring light has a compact design with a built-in dimmer, providing cool, even and bright LED illumination. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, gemologists, circuit board inspectors, and anyone in electronic and semiconductor industries. It is also the right microscope for biological laboratory applications that require low heat release.

Features:
  • A perfect stereo inspection microscope with a 144-LED compact ring light and built-in dimmer
  • Variable, cool, even and bright 144-LED ring illumination
  • 3.5X-45X super wide zoom magnification power
  • 8" (200mm) extremely large working distance
  • High resolution with great flatness and contrast, giving sharp and clear images
  • Trinocular head with 45° inclined 360° swiveling eye tubes
  • The trinocular port enables the easy use of camera capabilities
  • 30mm super widefield high-eyepoint eyepieces with 20mm field of view
  • Sharp stereo erect images with a wide field of view
  • Crystal clear, original true color microscope images
  • Dual eye tubes with adjustable diopters
  • Sturdy all-metal table stand
  • Accurate alignment reduces eye strain for longer periods of viewing
  • Full optical glass elements
  • Precise ground glass lenses
  • Full metal chrome-plated mechanical components
  • Adjustable interpupillary distance
  • Rubber eyeguards included
  • Manufactured under ISO 9001 quality control standard
  • 5-year manufacturer warranty
Specifications:
  • Head: 360° rotatable 45° inclined trinocular
  • Eyepiece: 30mm super widefield high-eyepoint WH10X/20MM
  • Barlow Lens: 0.5X
  • Zoom Range: 0.7X-4.5X
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Working Distance: 8" (200mm)
  • Widefield View: 2-1/2" (65mm) super widefield
  • Illumination: 144-LED compact ring light
  • Power Input: 110-240V, 50-60Hz, automatic switching
  • Stand: 10" x 7-7/8" x 10-3/4" (254 x 200 x 275mm)
  • Round Plate: 3-3/4" (95mm) in diameter
  • Accessories: a pair of eye-guards
Packing List:
  • One Trinocular Stereo Zoom Head
  • One Pair of Super Widefield 10X Eyepieces
  • One 0.5X Barlow Lens
  • One 144-LED Compact Ring Light
  • One Pillar Table Stand
  • One Focusing Rack
  • One Round Plastic Plate
  • One Pair of Eye-Guards
  • One Pair of Clips
  • One Dust Cover
  • User's Manual
PRICE
$819.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs144 lbs
ColorWhite
Power Supply110V/220V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Gemology/Jewelry, Coin/Stamp, Engraving, Dissecting
Field ViewExtreme Widefield
Light SourceLED
MaterialMetal
DescriptionDissecting Trinocular Zoom Stereo Microscope with 144-LED Light
Magnification Range3.5X - 45X
Package Quantity1
Manufacturers Part NumberSM-1TSX-144S
Objective0.7X - 4.5X
Stand TypeTable Stand: Pillar
BrandAmScope

Warranty

Warranty5 yr