Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM98942

MPN #: SW-3T13X

AmScope SW-3T13X 5X-10X-15X-30X Trinocular Stereo Microscope on Single-Arm Boom Stand

Product Description
This trinocular 5X-10X-15X-30X stereo microscope offers high resolution, crystal clear images and large working distance. Its trinocular port enables to add photographic or video capability. This microscope comes with super widefield, high-eyepoint, 30mm 10X eyepieces and heavy-duty boom stand. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in electronic & semiconductor industry.

Features:
  • 5X-10X-15X-30X Magnification Powers
  • Boom Stand for Versatility and Large Working Area
  • Trinocular Port for High Quality Photographs or Video
  • Upright Photo Tube for Attaching a Digital Camera, Digital Video Camcorder or USB Camera
  • 45 Degree Inclined Trinocular Head with SUPER WIDFIELD High-Eyepoint Eyepieces
  • SUPER WIDFIELD 30mm WF10X/20 Eyepieces
  • Sharp Stereo Erect Images over a Wide Field View
  • Crystal Clear Original True Color Images
  • Heavy Duty Cast Metal Boom Stand Finished with Stain Resistant Enamel
  • Large Working Distance
  • Ocular-Tubes with Adjustable Diopter
  • High Resolution with Great Flatness and Contrast
  • Rugged Solid Cast Metal Base
  • Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Rubber Eyeguards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 360 degree swiveling 45 degree inclined trinocular
  • Eyepiece: 30mm, super widefield, high-eyepoint, WF10X/20
  • Objectives: 1X & 3X
  • Barlow Lens: 0.5X
  • Diopter Adjustment: +/-5dp
  • Working Distance: 4" (100mm)
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Boom Stand: 16" arm (overall: 25"), 17" high pillar, 9" x 9" x 1-3/4" solid steel base
  • Accessories: rubber eye-guards
Packing List:
  • One Trinocular Stereo Microscope Head with 1X & 3X Objectives
  • One Pair of Super Widefield 10X Eyepieces
  • One Super Widefield 0.5X Barlow Lens
  • Single-arm Boom Stand with Focusing Rack
  • One Pair of Eye-guards
PRICE
$505.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeTrinocular
ColorWhite
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Coin/Stamp, Engraving, Dissecting, Dental Lab
Field ViewSuper Widefield
Stand ArmSingle
MaterialMetal
DescriptionTrinocular Stereo Microscope on Single-Arm Boom
Magnification Range5X - 30X
Package Quantity1
Manufacturers Part NumberSW-3T13X
Objective1X, 3X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr