FG 300 series anchor bolt 4" for asphalt for use with FG 300 series surface mount bases
Pexco Anchor Bolt, For Use W/ FG300 Bases - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$730.00 Sold in packages of 200 / $3.65 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Diameter | 3/8 in |
Product Details
| Type | Hardware |
| Material | Steel |
| Package Quantity | 200 |
| Description | Anchor Bolt, For Use w/ FG300 Bases |
| Manufacturers Part Number | 80CURBANCHOR |
| Brand | Pexco |