SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Werner® A113003 Anchor Extension, 3'L, O-Ring, Snaphook

Werner® A113003 Anchor Extension, 3'L, O-Ring, Snaphook

Item #: WBB1224383

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® A111103 Cross Arm Strap, 3'L, Loop, D-Ring

Werner® A111103 Cross Arm Strap, 3'L, Loop, D-Ring

Guardian 10785 3' Premium Cross Arm Strap

Guardian 10785 3' Premium Cross Arm Strap

Guardian 10787, 6' Premium Cross Arm Strap

Guardian 10787, 6' Premium Cross Arm Strap

MSA Hands-Off® Chisel Grip, 10040018

MSA Hands-Off® Chisel Grip, 10040018

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® A111008 Cross Arm Strap, 8'L, O-Ring, D-Ring

Werner® A111008 Cross Arm Strap, 8'L, O-Ring, D-Ring

Werner® A113004 Anchor Extension, 4'L, O-Ring, Snaphook

Werner® A113004 Anchor Extension, 4'L, O-Ring, Snaphook

Werner® A100301 Steel Carabiner, 1/2"

Werner® A100301 Steel Carabiner, 1/2"

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Free Shipping

Werner® A100303 Steel Carabiner, 2"

Werner® A100303 Steel Carabiner, 2"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Protecta® AN112A Eyebolt Anchor Threaded, Fixed, 310 Cap Lbs

3M™ Protecta® AN112A Eyebolt Anchor Threaded, Fixed, 310 Cap Lbs

Werner® A550000 I-Beam Sliding Anchor

Werner® A550000 I-Beam Sliding Anchor

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Werner® Anchor Extension, 3'L, O-Ring, Snaphook

Made with lightweight and extremely durable 1/4" vinyl coated galvanized cable, Werner cable chokers stand up in harsh environments. Cable ends are an O-ring and a snap hook.

Features:
  • Made with durable and lightweight vinyl coated galvanized cable
  • Features O-ring and snap hook

Weights & Dimensions

  • Width 14-13/32 in
  • Length 3 ft
  • Weight Capacity 5,000 lbs
  • Size One Size
  • Weight 2.5 lbs

Product Details

  • Description Anchor Extension
  • Type Snaphook Anchor Extension
  • For Use With General (All Purpose)
  • Brand Werner
  • Package Quantity 1
  • Material Vinyl Coated Stainless Steel Cable
  • Style Steel
  • Manufacturers Part Number A113003
  • Color Family Gray

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® A113003 Anchor Extension, 3'L, O-Ring, Snaphook

Werner® A113003 Anchor Extension, 3'L, O-Ring, Snaphook

Item #: WBB1224383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant