Stanley Bostitch® Quiet Sharp 6-Hole Classroom Pencil Sharpener 7.5" x 5" x 9" Black
Write a Review
|
Questions & Answers (0)
Product Description
Pencil sharpener features a quiet industrial motor with automatic thermal overload protection. Single helical cutter with Tip Saver Technology delivers fast controlled sharpening. High-capacity shavings receptacle offers magnetic safety switch. Oversized selector dial is easily manipulated by small hands to change pencil size. Sharpener also offers an oversized base for added stability and a 6' long power cord.
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 5 in |
| Height | 9 in |
Product Details
| Style | Electric Pencil Sharpener |
| Type | Pencil Sharpener |
| Material | Steel |
| Package Quantity | 4 |
| Description | Quiet Sharp 6-Hole Classroom Pencil Sharpener |
| Color | Black |
| Manufacturers Part Number | EPS10HC |
| Brand | Bostitch |
Compliance & Certifications
| Certifications | CSA |