Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3150730

MPN #: ZERK-SM

Zurn EZ Flush ZERK-SM Automatic Sensor Retrofit Kit w/Mech. Override for Water Closet/Urinal Valves - Pkg Qty 6

Product Description
The EZ Flush® Sensor Retrofit Kit is the easiest touchless upgrade for a handle-operated water closet or urinal flush valve, providing a hygienic user experience. In addition to touchless infrared sensor activation, its true mechanical manual override button delivers on-demand flushing. The sensor unit's sleek design and reliable, battery-powered gear-driven technology improve the look, lifespan and operation of most existing flush valves. With a quick three-minute installation, the EZ Flush® Sensor Retrofit Kit helps reduce material waste by replacing only the handle instead of the entire flush valve, saving materials, costs and time. Zurn EZ Flush® Retrofit Kits are reliable and easily installed sensor retrofit kits for converting manual flush valves to hands-free operation. Ideal for commercial applications where converting to hands-free flush operation is desired. Installation is completed by simply removing the existing handle and installing the side mounted sensor retrofit kit. Unit is sensor-operated with four, C-size batteries (included) and features a true mechanical manual override button that delivers on-demand flushing.

True Mechanical Manual Override Button

Discreetly positioned on the EZ Flush®sensor unit for a modernized look, a true mechanical manual override button enables the user to flush on demand

Optional 24-Hour Line Flushing

Toggle feature allows for optional 24-Hour line flushing to help keep water lines fresh and minimize stagnation. This also helps maintain fixture trap seals to protect against sewer gases during periods of inactivity.

Remove the handle go touchless

The EZ Flush® Sensor Retrofit Kit is the easiest touchless upgrade for a handle-operated water closet and urinal flush valve, providing a hygienic user experience.

Features:
  • True mechanical manual override button delivers on-demand flushing
  • Touchless, accurate infrared sensor activation supports a hygienic environment by eliminating touchpoints
  • Gear-driven operation outperforms and outlasts solenoids
  • Side-mount design allows for a quick, three-minute installation
  • Unit includes four C-size batteries
  • Toggle feature allows for optional 24-hour line flushing to help minimize stagnation and maintain fixture trap seals to protect against sewer gases during periods of inactivity
  • Chrome-plated metal finish provides durability
  • Material: ABS, Cast Metal, EPDM Rubber, Metal, Plastic, Rubber, Stainless Steel, Zinc, Acetal, Polymer
  • ADA compliant
  • Infrared Sensor
  • Chrome Plated Metal Cover
  • User in-view LED
  • Low battery indicator light
  • Optional 24 hour auto-flush setting
  • 3 second delay flush
  • True Mechanical Override Button
  • 6 VDC Motor Actuator
  • 4 "C" size batteries (Included)
  • Included tools Wrench for installation
  • Hex wrench for battery compartment
  • Mounting Type: Horizontal
  • Application: Food Service, HealthCare & Medical
  • Kitchen or Bathroom: Bathroom/Lavatory


PRICE
$1,139.70  Sold in packages of 6 / $189.95 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Width3-1/2 in
Height2-3/4 in
Weight2 lbs
Spud Size1 in

Product Details

Gallons per Flush1.28 gal/flush
TypeRetrofit Kit
ColorSilver
SeriesAquaSense ZER-SM
For Use WithToilet, Urinal
Number of Batteries4
Voltage6
FinishChrome Plated
MaterialABS, Cast Metal, EPDM Rubber, Plastic, Stainless Steel, Zinc, Acetal, Polymer
Flush TypeManual
Manufacturers Part NumberZERK-SM
Installation TypeRetrofit Kit
Spud PlacementSide
Sensor RangeInfrared
BrandZurn

Warranty

Warranty10 mo

Compliance & Certifications

ADA CompliantYes