Beverage Air® Reach In, Pass-Thru Refrigerator 18 Cu. Ft. Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
CABINET CONSTRUCTION Heavy-duty construction includes stainless front (doors and grilles). Exterior sides are stainless steel. Exterior top, back and bottom are stainless steel. Cabinet includes interior thermometer and interior fluorescent light. Two shelves per door section standard. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. RI18 models feature (1) "half-size glass door" and (1) "half size solid door. " RID18 Pass-Thru models feature (1) "half size glass door" and (1) "half-size solid door" per side. Doors attach to cabinet on cam-lift hinges. Hinges permit doors to stay open at 120° and gravity self-close. A plug-in type, vinyl magnetic gasket is attached to each door. Three-inch heavy-duty casters included, two with brakes standard. REFRIGERATION Balanced refrigeration system is located at bottom of cabinet. System uses (No Suggestions) refrigerant, which is CFC and HCFC-free.
PRICE
$9,625.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/4 in |
| Depth | 32 in |
| Height | 69-1/4 in |
| Compartment Width | 24 in |
| Compartment Depth | 24 in |
| Compartment Height | 46-1/2 in |
| Weight | 339 lbs |
Product Details
| Horsepower | 1/4 HP |
| Body Material | Stainless Steel |
| Color | Silver |
| Amperage | 5.9 A |
| Series | RI19 |
| Hertz | 60 Hz |
| Compressor Type | Bottom Mount |
| Capacity | 18 ft³ |
| Voltage | 115 V |
| Door Material | Glass & Solid |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Description | Reach In Pass-Thru Refrigerator |
| Manufacturers Part Number | RID18HC-HGS |
| Brand | Beverage-Air |
Compliance & Certifications
| Certifications | NSF, UL |