Arm & Hammer Baking Soda , Original, 13-1/2 lb. Box - 3320001961
|
Questions & Answers (0)
Product Description
Arm & Hammer Baking Soda®, Original, 13-1/2 lb. Box - 3320001961
Trusted, all-natural product can clean sinks, counters, microwaves, refrigerators, pots and pans, tubs, toilets, pools, laundry and more. Simply sprinkle it in waste receptacles, drains and grease traps to help eliminate odors.
Trusted, all-natural product can clean sinks, counters, microwaves, refrigerators, pots and pans, tubs, toilets, pools, laundry and more. Simply sprinkle it in waste receptacles, drains and grease traps to help eliminate odors.
PRICE
$16.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Size | 13.5 lb |
Product Details
| Type | Baking Soda |
| Scent | Original |
| Size Type | 13-1/2 lb. Box |
| Package Quantity | 1 Box |
| Description | Baking Soda |
| Color | White |
| Manufacturers Part Number | 3320001961 |
| Brand | Arm & Hammer |