Ergodyne® Arsenal® 5020 Duffel Bag, Polyester, 6300 ci. Large, Black
Write a Review
|
Questions & Answers (0)
Product Description
Duffel Bag: Straightforward equipment storage in several sizes. Polyester material. Heavy duty ribbed straps top and side. Heavy duty #8 zippers. Removable adjustable shoulder strap & strap grabber. Two end zipper pockets. 35"L x 14"W x 14"H (89cm x 36cm x 36cm). 6300 ci. (104 l).
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 35" x 14" x 14" |
Product Details
| Type | Duffel Bag |
| Capacity | 6300ci |
| Closure Type | Zipper |
| Material | Polyester |
| Package Quantity | 1 |
| Description | 6300 ci. Large Duffel Bag |
| Color | Black |
| Manufacturers Part Number | 13322 |
| Brand | Ergodyne |