Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Associated Equipment

Model # :WBB3214872

MPN #: 9640

Associated 12V/40A Automatic Bench Charger with Override Switch

Product Description
Program for Deep Discharge Recovery of Flooded Batteries. Patented diagnostics indicate weak or defective battery. Designed for 12 Volt AGM, Gel Cell, Sealed and Standard Flooded Batteries including Spiral Cell, Orbital™ or Optima™ batteries. Battery Selector Switch - Sealed / Flooded / ESS Flash. CSA Listed. Made in the U.S.A.

Features:
  • Micro-Processor Control 40 Amp Bench Charger/Power Supply
  • Electrical Stability System (ESST) Technology provides stable power supply for extended service procedures or re-flashes
  • 45A Stable Power Supply for drivability diagnostics, Nominal 13.7V DC output
  • Designed for Standard Automotive, Deep-Cycle, AG and Gel Cell Batteries
  • Dead battery override control


PRICE
$865.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBench Charger
Voltage12 V
MaterialMetal
Package Quantity1
DescriptionAutomatic Bench Charger with Override Switch
ColorBlack
Manufacturers Part Number9640
BrandAssociated Equipment