Internal Charger & PC Board Assembly for Solar JNC660 Jump Charger.
SOLAR Internal Charger Jnc660C
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 865-117-666 |
| Type | Internal Charger |
| For Use With | JNC660 |
| Package Quantity | 1 |
| Description | Internal Charger JNC660C |
| Brand | Solar |
Related Products
Clore Heavy Truck Jump Starter is specifically designed for over the road transportation and heavy duty implement starting applications. This item exceeds the challenges of frigid weather and delivers the instant raw power of 1400 cold cranking amps in 12 Volt mode and 800 cold cranking amps in 24 Volt mode. Features: Installed AGM batteries to increase unit longevity and eliminate spill hazards 10 ft cable leads made of 1/0 cable to reaching the starting points on vehicles of all shapes and sizes
The charger incorporates a number of safety features to make charging safer for both the operator and the battery being charged, including Reverse Polarity Protection and Battery Fault Detection. Combining fully automatic operation and the ability to properly charge multiple battery types, the Pro-Logix PL2310 is the perfect charger to meet the needs of today's and tomorrow's professional technician. Intelligent, beneficial, safe and versatile – one charger does it all, from fast charging and battery repair to battery maintenance and long term storage charging.
The power and precision of PRO-LOGIX in a 24 Volt portable unit. Plus, the PL2410 features 12 Volt operation to add versatility. It delivers fully automatic operation, it is very easy to use and delivers a proper, customized charge to every battery it services. Intelligent, beneficial, safe and versatile - it is an ideal universal battery service tool. Plus, with the ability to properly charge virtually any lead acid battery type, it is the only charger you will need. Flooded, AGM, Gel Cell, Spiral Wound, Marine and Deep Cycle batteries all can be charged right with the PL2410. Features: ...
AJC® replacement compatible with Zareba Low Impedance Charger Solar Battery Exact OEM replacement guaranteed to fit easily and precisely Maintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized Component Buy with confidence. Our backed by easy 30-day returns and 12-month warranty Disclaimer: ...
Power. It's the calling card of a Jump-N-Carry. Absolutely reliable, get-it-done without question power. The new JNC770G is no exception. Its Clore PROFORMER battery is specifically developed to perform the jump starting application and is designed to deliver exceptional cranking power, extended cranking duration, numerous jumps per charge and long service life. Plus, the JNC770G includes numerous features to make jump starting more effective and convenient. Its 68' cable reach enables it to reach the starting points on vehicles of all shapes and sizes. Its new PowerJaw clamps deliver ...