Labelmate USA Automatic High Torque Rewinder for Rolls Up To 10-1/2" Width & 18" Dia., 100-240 - 19V
Write a Review
|
Questions & Answers (0)
Product Description
The variable speed rewinder with constant adjustable torque is made for 3" diameter cores, up to 10-1/2" wide material and up to 18" outer diameter roll. The CAT-3-CHUCK includes a quick-locking "quick-chuck" core chuck permitting the fastest loading and unloading of cores and label rolls. With various core sizes, label widths, roll diameters and options to choose, there is a rewinder to fit any job you may have.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
PRICE
$1,749.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 16 in |
| Depth | 15 in |
| Weight | 23.5 lbs |
| Roll Core | 3 in |
| Max Material Width | 10-1/2 in |
| Min Material Width | 1/2 in |
| Feed Rate | 276 in |
| Roll Diameter | 18 in |
Product Details
| Type | Rewinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 19 V |
| Material | Aluminum, Plastic, Steel |
| Description | Heavy Duty Label Rewinder With Tension Sensor Arm & Constant Adjustable Torque |
| Manufacturers Part Number | CAT-3-R18-CHUCK-10 |
| Core Holders | Yes |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |