Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3232957

MPN #: AVGHY3850

Avagard® Hybrid Polymer Air Hose Assembly, 3/8" ID x 50'L

Product Description
In the competitive landscape of the automotive, construction, and industrial sectors, where precision and reliability can make or break an operation, the Avagard® 3/8" x 50' Hybrid Air Hose emerges as a game-changer. Tailored for high-demand applications like removing lug nuts, powering nail guns, or inflating tires, this pneumatic hose embodies efficiency, durability, and most importantly, trustworthiness.

Crafted using an avant-garde blend of rubber and PVC polymers, this hybrid air hose is a marvel in engineering. The integration of these materials has culminated in a hose that's not just ultra-light but is also a staggering 40% lighter than the rubber hoses traditionally found in the market. Such a reduction in weight ensures ease of use and reduced user fatigue, a boon for professionals who depend on their tools day in and day out.

Beyond its lightweight nature, the Avagard® hose showcases an exemplary resilience against external factors. Whether it's the relentless rays of the sun or the presence of ozone in the environment, the hose remains steadfast, thanks to its exceptional resistance to UV and Ozone. This resistance ensures that the hose not only remains operational in varying conditions but also stands the test of time.

Safety, often the most overlooked aspect in tools, takes center stage in the design of this hose. The high-visibility color is strategically chosen to minimize workplace accidents by reducing the chances of tripping. Moreover, its flexibility remains uncompromised even in extreme temperatures, ensuring a consistent performance regardless of the weather.

But the true testament to its robustness lies in its construction details. Solid brass ends, known for their resistance to corrosion, ensure that there are no leaks, enhancing the hose's efficiency. The hose can handle a working pressure of 300 PSI, with a burst pressure that's a whopping four times that, standing at 1200 PSI. A unique feature, the 4 Finger Bend Restrictor at both ends, ensures that wear and tear are minimized, thereby increasing its lifespan. Additionally, its resistance to oils and chemicals, coupled with a crush-resistant solid brass universal coupler, further underscores its durability.

In essence, the Avagard® 3/8" x 50' Hybrid Air Hose is more than just a conduit for air-it's a beacon of reliability. Whether you're at an automotive workshop, a bustling construction site, or an expansive industrial facility, this hose promises to deliver unparalleled performance. With rigorous testing under its belt, it stands as the ideal choice for air drills, ratchet wrenches, and a plethora of other pneumatic applications. When you opt for Avagard®, you're not just choosing a product; you're investing in peace of mind.

Features:
  • 1 year warranty
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 2 x 3/8" Male NPT with 1/4" Reducer
  • Flexibility from -10° F to +130° F
  • Abrasion resistant
  • Kink Resistant


PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter3/8 in

Product Details

MaterialHybrid Polymer
ColorYellow
Manufacturers Part NumberAVGHY3850
PSI300 psi
BrandAvagard