Avagard® PU Recoil Air Hose, 3/8" ID x 15'L
Write a Review
|
Questions & Answers (0)
Product Description
Avagard® 3/8 x 25' Polyurethane Recoil Hose: Ultimate reel with ratchet locking & durable hose blend. An economical alternative for automotive & DIY use.
PRICE
$24.25
This product will be restocked by Jan 01, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Polyurethane |
| Color | Blue |
| Manufacturers Part Number | PUR3815 |
| PSI | 150 psi |
| Brand | Avagard |