Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reach In Refrigerators

Reach-in refrigerators keep perishable ingredients at peak temperatures and are an essential appliance for foodservice applications or communal areas like breakrooms, lunchrooms, or cafeterias. With adjustable shelving, durable swivel casters and a stand alone style, they can be customized and placed anywhere. Large capacity amounts make commercial food storage simple, allowing all items and ingredients to be kept fresh. Ideal for temporary storage of perishable items for in-store mobile order pickups at grocery outlets.
136 Results

2 Section Reach-In Refrigerators

2 Section Reach-In Refrigerators
Two-section reach-in refrigerators provide superior insulation while being easy to clean and maintain. Built to last with durable stainless steel construction, these frost-free refrigerators feature two solid doors and wire shelves for convenient cooled food storage. These reach-in refrigerators are ideal for high-traffic and commercial foodservice environments.
CompareImageCapacityHeightWidthDepthNumber of DoorsNumber of ShelvesModel #Price
Nexel® Reach In Refrigerator, 2 Solid Doors, 47 Cu. Ft.
47 ft³
82-1/2 in
54 in
32-1/4 in
2
6
Ships Same Day
WB243008
$2,549.00
Turbo Air TSR-35SD-N Solid Door Refrigerator 35 Cu. Ft. Steel
35 ft³
78-1/4 in
39-1/2 in
30-5/16 in
2
3
WBB237471$6,299.00
Nexel® Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft.
47 ft³
82-1/2 in
54 in
32-1/4 in
4
6
Ships Same Day
WB243215
$3,349.00
Arctic Air AR49 Reach In Refrigerator 49 Cu. Ft. Stainless Steel
49 ft³
82-3/4 in
54 in
32-3/4 in
2
6
Ships Same Day
WBB1866475
$4,129.00
True® TS-Series Reach In Refrigerator 49 Cu. Ft. Stainless Steel, 2 Soild Swing Doors
49 ft³
78-3/8 in
54-1/8 in
29-1/2 in
2
6
WBB454981$8,015.00
True® T-Series Reach In Refrigerator 49 Cu. Ft. Stainless Steel, 2 Solid Doors
49 ft³
78-1/4 in
54-1/2 in
29-1/2 in
2
6
Ships Same Day
WBB454655
$6,109.00
Hoshizaki Refrigerator, Two Section Upright, Full Stainless Doors
50.37 ft³
79-1/2 in
55 in
33-1/2 in
2
6
WBB2274162$7,639.00
Beverage Air® HR2HC-1S Work Top Refrigerator 2 Section 49 Cu. Ft. Stainless Steel
49 ft³
78-1/2 in
52 in
32 in
2
6
WBB383731$7,659.00
True® Reach In Refrigerator 47 Cu. Ft. White
47 ft³
78-3/8 in
54-1/8 in
29-5/8 in
2
6
WBB454368$8,525.00
Turbo Air TSR-49SD-N6 Solid Door Refrigerator 49 Cu. Ft. Steel
49 ft³
78-1/4 in
54-7/16 in
30-5/16 in
2
6
WBB237472$6,509.00
Showing 1-10 of 24 results

3 Section Reach In Refrigerators

3 Section Reach In Refrigerators
Three section reach-in refrigerators are a great way to maximize food storage in commercial kitchen settings. Most units have 3 heavy-duty hinged doors that are designed for lasting durability. Some features include automatic evaporation systems, digital temperature controls, swivel casters, adjustable shelves, and more. Various models are available.
Showing 1-10 of 14 results

Single Section Reach-In Refrigerators

Single Section Reach-In Refrigerators
These single-section reach-in refrigerators are ideal cool storage solutions for commercial foodservice operations. They feature a single door, insulated design, durable construction, and plenty of storage. With a range of sizes and adjustable temperature controls, these commercial reach-in refrigerators can be used to store and chill a wide range of food items.
Showing 1-10 of 32 results

2 Section Glass Door Refrigerators

2 Section Glass Door Refrigerators
Two-section glass door refrigerators provide reliable, commercial-grade cold storage for foodservice and hospitality applications. Perfect for busy kitchens, these high-quality frost-free refrigerators feature two doors, wire shelves, and solid casters for mobility. Choose from multiple capacity, size, and door amount options that best fit your commercial refrigeration needs.
Showing 1-10 of 20 results

Single Section Glass Door Refrigerators

Single Section Glass Door Refrigerators
Single section glass door refrigerators are perfect for any commercial kitchen environments. These reach-in refrigerators feature 1 door constructed of heavy duty materials for lasting durability. Some models include an electronic thermostat, an automatic evaportation system, and adjustable shelving. Dimensions and other specific features vary per unit.
Showing 1-10 of 21 results

3 Section Glass Door Refrigerators

3 Section Glass Door Refrigerators
These 3-section glass door refrigerators offer superior performance and reliability. Made with durable stainless steel for long-lasting durability, these refrigerators feature three doors, a large storage space with wire shelves, and an exterior digital thermometer, making it easy to precisely monitor the temperature. Great for restaurants, cafeterias, and other commercial foodservice settings.
Showing 1-10 of 12 results

Apartment Style Refrigerators

Apartment Style Refrigerators
Apartment Style Refrigerators are perfect for apartments, condos, townhouses, and other environments with limited space. They are made to be energy-efficient, helping cut down on costs while being environmentally friendly. These apartment size refrigerators are available in a wide range of capacity, door amount, and shelf amount options to suit your application.

Roll-In & Pass Thru Refrigerators

Roll-In & Pass Thru Refrigerators
These pass-through and roll-in refrigerators are designed to meet commercial foodservice needs. With heavy-duty construction, they offer reliable performance in busy kitchens. The roll-in design allows them to be easily moved, while the pass-through feature keeps products accessible from the front and back of the unit, enhancing efficiency. Multiple capacity and size options are available.

Counter Height Refrigerators

Counter Height Refrigerators
These counter height refrigerators are perfect for any commercial or foodservice establishment. The counter height size options make them the ideal space saving option for smaller environments, while strong construction ensures durability. Available in multiple depth and width options to best fit your needs