Food Processor Accessories
Brand
Length
Height
Color
Price
Related Products
Features High-performance 1 peak HP motor for durability and quickly mixing the coldest, hardest ice creams Three-speed rocker switch - 16,000, 20,000, and 24,000 RPM PULSE switch will run motor at selected speed to fine-tune your mix Increased cup clearance: slide cups into position without tilt - don't lose any ingredients before or after mixing Fully automatic START/STOP operation Motor will run at selected speed once cup is in position Frees up operator for other tasks and ensures consistent results Heavy-duty die-cast housing - easy to clean and impressive footprint Brand new ...
Dual Coffee Brewer Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 and 5.7 litre) batches. Adjustable bypass ensures perfect coffee regardless of batch size. Hot water faucet does not affect brew level. Electronic timer ensures fast set up and accurate brew levels. Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size. 1.5GPR portable server (included) has a patented Safety-Fresh® brewthrough lid with vapor seal and spill protection. SplashGard® funnel deflects hot liquids ...
Axis Planetary Mixer, 40 Quart, 3 Speed, Gear Driven, Stainless Steel Bowl, Digital Timer This Axis Mixer is an advanced design, highly reliable professional food processing tool. It is ideal for mixing all types of dough, as well as eggs, cream, mayonnaise, etc. This all-purpose mixers uses a powerful, planetary mixing action to thoroughly blend, mix and aerate all ingredients with consistent and predictable results. NSF Certified Comes with stainless steel bowl, aluminum flat beater, stainless steel wire whip & aluminum dough hook 1.5 HP Motor. Reliable and dependable gear drive design. ...
Axis AX-S12 ULTRA - Meat Slicer, 12" Blade, Manual, Poly V-Belt Drive System Features: Sanitary anodized components One piece base with no crevices to avoid any build-up of bacteria Easy to maintain – economical service and repair with a long life belt Knife runs at 300 rpm for optimal performance, to avoid product heating and stressing Steel motor pulley Thermo-protection to avoid motor burning Microswitch protection on cover blade; blade will stop when microswitch loses its contact Wide stainless steel product holder providing sanitary requirements as it comes into contact with any food ...
Features: Sanitary anodized components One piece base with no crevices to avoid build-up of bacteria Easy to maintain – economical service and repair with a long life belt Slicer's knife runs at 300 rpm for optimal performance, to avoid heating and stressing Thermo-protection to avoid motor burning Microswitch protection on cover blade Plexi safety guard on carriage tray to prevent accidents Highest chromium precision special alloy hollow ground blade Precision system provides thousands slice adjustment and consistent cuts of foods from tissue thin to 9/16'' (14mm) Built-in top mounted ...