Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1892936

MPN #: RG244WS

Summit-Range, Gas, 4 Burners, 2.9 Cu. Ft., Spark Ignition, White, 23-1/2" x 23-1/2" x 42"

Product Description
Summit RG244WS- Range, Gas, 4 Burners, 2.9 Cu. Ft., Spark Ignition, White, 23-1/2" x 23-1/2" x 42"

Summit's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens.

Sized at 24" wide, the RG244WS features a large oven with a full 2.9 cu. ft. interior capacity. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment.

The RG244WS comes in a white finish, with color-matched push-to-turn knobs and an easy-to-grab handle. This model utilizes electronic spark ignition and features one high output burner (12000 BTU) two semi-rapid burners (9500 BTU) and one low output burner (5000 BTU). The high backguard helps to protect your walls from spills, while the removable grates offer easy cleaning.

With its clean look and unique size, the RG244WS is the ideal gas range for apartment and small home kitchens.

Features:
  • Classic white-on-white finish includes color-matched knobs and handle
  • Lower broiler compartment for even heating
  • Made in North America
PRICE
$879.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height42 in
Exterior Depth With Handle25-3/4 in
Depth With Door at 90°43-1/4 in

Product Details

Body Color FamilyWhite
Interior Oven LightYes
Oven Door WindowNo
Number of Oven Racks2
BacksplashYes
Ignition TypeSpark
Cleaning TypeManual
Oven Temperature ControlDial
Burner Temperature ControlDial
Door Color FamilyWhite
Burner TypeOpen
BTU per Burner(1) 12000, (2) 9500, (1) 5000
Manufacturers Part NumberRG244WS
Backsplash DisplayNo
BrandSummit Appliance
Cooktop Surface MaterialMetal
Amperage5 A
Hertz60 Hz
Capacity2.9 ft³
Voltage115 V
DescriptionGas Range
Fuel TypeNatural Gas
Number of Burners4

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA