Model # :WB277CP19
MPN #: A1030
Axle & Wheel Package - 10" Balloon
Write a Review
Questions & Answers (0)
Related Products
The Milwaukee Welded Aluminum Truck with P‑Handle and 10" Pneumatic Tires is a lightweight yet heavy‑duty hand truck designed for everyday hauling and challenging material‑handling tasks. Built with a rugged welded aluminum frame, it delivers strength and corrosion resistance while staying easy to lift and maneuver - ideal for stairs, trucks, and tight spaces. Large 10" pneumatic tires with 5/8" ball bearings cushion loads and roll smoothly over rough or uneven surfaces, reducing user fatigue and enhancing control. The ergonomic P‑style handle offers secure, comfortable handling, and the ...
Features: Single "D" shaped handle allows multiple hand positions for one hand control Ideal for boxes, kegs, and packages Three horizontal cross straps and full height vertical centre strap provide support for small packages Industrial strength heavy duty schedule 40 pipe frame construction Ribbed cross braces for extra strength All joints double welded 8" deep by 14" wide nose is 7 gauge thick plate with machined beveled edge and radiuses corners for safety Zinc plated Auto-Loc® axles assure smooth wheel rotation Steel Offset 10" x 2.75" Semi-Pneumatic Wheel
Moves more safely in less time with 6 wheel stability and 4 built-in SNAPLOC E-Strap anchors to secure cargo! Much easier to use than standard 2 wheel hand trucks and great for people with back problems. This is a contractor grade heavy duty cart with 1000 pound capacity. Six 10" tall by 3" wide oversized airless tires balance load and will never leave you stuck. Extendable tire stability bar folds up for easy storage. Measures 28" wide by 62" high by 7" deep with fold down 31" cargo load bar. Best of all, it's made in USA! Fits with: SLV0750HC4Y, SLTC215DR, SL1500D4R, SL1500P6AR, ...
60" Tall Hand Truck with Foot Kick (Patent Pending) - Carry more and make fewer trips with this extended height hand truck. The foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out. Frame stands 60" tall. The large 13-1/2" deep x 1/4" thick nose plate with tapered front edge measures 16" at the base. Frame is made from 1.05" diameter 14 gauge steel tubing and is fully welded for strength and rigidity. Wheel guards protect the wheels from the load.
The Milwaukee D‑Handle Truck with 18" Toe Plate and 10" Ace‑Tuf Tires (37029) is a heavy‑duty hand truck engineered for tough hauling jobs. Its durable steel frame and extra‑wide 18" toe plate provide a stable platform for transporting bulky boxes, equipment, and materials with confidence. The 10" Ace‑Tuf solid rubber tires deliver puncture‑proof performance, ensuring smooth, maintenance‑free rolling across job sites, warehouse floors, and uneven terrain. Designed with an ergonomic D‑style handle, this truck offers excellent leverage and control for easier lifting and maneuvering. With an ...