Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224618

MPN #: 2407-1000

Thermo Scientific Nalgene™ Wide-Mouth LDPE Wash Bottles, 1000mL, Case of 12

Product Description
Pour without sputter with the precision molded tip on Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Wash Bottles, which feature a wide-mouth design for easy filling and a through-the-top closure and stem molded in one piece.

Features:
  • Leak proof bottle comes with polypropylene copolymer draw tube and polypropylene screw closure.
  • Tip can be cut back for increased flow.
  • Tight fit of draw tube and closure prevents separation when squeezing bottle.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-11/16 in

Product Details

TypeWash Bottles
Neck Finish63
Label MaterialNone
ColorWhite
Closure63mm
Cap MaterialPP
Capacity1000
IncludesStem and Draw Tube
Closure TypeScrew Closure
MaterialLDPE
DescriptionWide Mouth Wash Bottle
Package Quantity12
Manufacturers Part Number2407-1000
Cap Color FamilyNatural
BrandNalgene