Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB3077474

MPN #: MB26SS

Summit Compact Minibar W/ Stainless Steel Door & Front Lock 15-7/8"W X 19-1/2"D X 22-1/4"H

Product Description
Summit offers a selection of minibars perfectly sized for compact spaces.

Features:
  • Compact size is ideal for use in hotels and suites
  • Quiet compressor-based cooling system keeps stored items cold
  • Reversible stainless steel door brings added style to the room
  • Front lock provides added security
  • Automatic defrost for easy user maintenance
  • Adjustable shelving & door racks for easy storage
PRICE
$619.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-7/8 in
Depth19-1/2 in
Height22-1/4 in
Weight36 lbs
Interior Height17.88 in
Interior Depth12.25 in
Interior Width9.75 in

Product Details

ApplicationResidential
Door SwingRHD/ Reversible
Defrost TypeAutomatic
MaterialStainless Steel
Number of Shelves2
Manufacturers Part NumberMB26SS
BrandSummit Appliance
TypeCompact Minibar W/ Stainless Steel Door & Front Lock
Energy Usage144
ColorSilver
Amperage0.4 A
Temperature Range34 to 46 °F
Capacity1.1 ft³
Voltage115 V
Thermostat TypeDigital
Cooling TypeCompressor
Lock IncludedYes
Refrigerant Typer600

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C