Battery Doctor® Tapa-Circuit for ATM Mini Fuse Blocks - 30103
Write a Review
|
Questions & Answers (0)
Product Description
Mini-Fuse Tapa Circuit Dual Fuse Holder turns one fuse into two. Plugs into occupied or vacant energized fuse block slot, and provides one fuse holder to protect existing circuit, and a second fuse holder to protect new circuit. 10 amp rating at 12 volts. 16-gauge red wire lead for new circuit is 5 inches long, and includes insulated crimp-type coupler. Does not include fuse.
PRICE
$4.80
12
12
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Weight | 0 lbs |
Product Details
| Type | ATM Mini Fuse Blocks |
| Voltage | 12 V |
| Package Quantity | 1 |
| Description | Tapa-Circuit |
| Manufacturers Part Number | 30103 |
| Amperage | 10 A |
| Brand | Battery Doctor |