Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241719

Global Industrial™ Battery Powered High-Lift Skid Truck, 3300 lb. Capacity, 27"W x 44"L Forks

Product Description
✓ 3300 lb payload capacity
✓ Slip-resistant, ergonomic handle improves operator comfort
✓ Support legs automatically extend when in use for stability

Help limit or eliminate injury on the job in warehouses and distribution centers with this Global Industrial™ Battery Powered High-Lift Skid Truck. An ergonomic loop handle places all the controls within easy reach and is coated in a soft plastic material that minimizes vibration and stays a comfortable temperature even in cold and hot conditions. Made of durable steel with red & black scratch-resistant enamel paint, this battery-powered jack truck raises single-faced pallets or skids up to 3300 lbs to a comfortable working height with ease. Limited 1-Year Warranty.

  • 15-second lift time
  • 3-1/2" lowered height, 31-1/2" raised height
  • 3" load & 7" steer polyurethane wheels
  • Includes a 12V battery & external charger
  • Integrated battery level indicator
  • 27"W x 44"L forks with 27" distance across forks
  • No assembly required
  • PRICE
    $3,059.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    3059.00
    Buy 3+ units
    2909.00Save $150.00 (5%)
    Available on or around 10/20/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length44 in
    Width27 in
    Lowered Height3-1/2 in
    Raised Height31-1/2 in
    Weight Capacity3300 lbs
    Distance Across Forks27 in
    Wheel Diameter7 in
    Fork Length44 in
    Fork Width6-1/2 in
    Distance Between Forks14 in
    Fork Thickness3/16 in

    Product Details

    Battery Type12V
    Assembly RequiredNo
    TypeElectric Powered High-Lift Pallet Jack
    ColorRed
    Wheel TypeSolid
    Load Wheel MaterialPolyurethane
    Voltage12 V
    Lift Time15 Seconds
    MaterialSteel
    OperationElectric
    Manufacturers Part Number241719
    BrandGlobal Industrial

    Warranty

    Warranty1 Year