Lifepak® 500/12/15 Battery Load Tester/Discharger, Load Tester, Black
Write a Review
|
Questions & Answers (0)
Product Description
The LIFEPAK® Test Load is designed to support performance checks of compatible LIFEPAK® monitor/defibrillator therapy systems. The device connects to the QUIK-COMBO® therapy cable and allows clinicians or technicians to verify proper cable function and therapy delivery during equipment testing and maintenance procedures.
By simulating the electrical load required during a shock, the test load allows the defibrillator to safely discharge energy during a controlled test rather than delivering therapy through electrodes. This helps confirm proper device operation and cable integrity while supporting routine inspection and service checks.
Designed for use with compatible LIFEPAK® monitor/defibrillators and therapy cables, the test load is commonly used in EMS agencies, hospitals, and biomedical service environments to support equipment readiness and preventive maintenance programs.
By simulating the electrical load required during a shock, the test load allows the defibrillator to safely discharge energy during a controlled test rather than delivering therapy through electrodes. This helps confirm proper device operation and cable integrity while supporting routine inspection and service checks.
Designed for use with compatible LIFEPAK® monitor/defibrillators and therapy cables, the test load is commonly used in EMS agencies, hospitals, and biomedical service environments to support equipment readiness and preventive maintenance programs.
PRICE
$169.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Battery |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 21330-001365 |
| Brand | Lifepak |