Whynter BR-062WS-Beverage Refrigerator w/Lock
The Whynter 62 Can Stainless Steel Beverage Refrigerator is the ideal choice for compact and efficient beverage display and refrigeration. The Whynter Beverage Refrigerator/Cooler offers a compact and powerful cooling solution ideal for your entertaining or retail merchandising needs. Unlike many budget beverage refrigerators, the Whynter 62 Can Stainless Steel Beverage Refrigerator utilizes premium features and design to provide a sleek showcase that will be centerpiece of any space. With its powerful compressor and internal air-cooled system, this beverage refrigerator creates an evenly-cooled space ensuring consistent temperatures throughout the beverage refrigerator. Mechanical temperature control range from high 30&3176;F – mid 60°F. Glass door is reversible with a recessed handle for flush finish look & includes a cylinder lock with 2 keys. Slide-out wire shelf is adjustable to meet storage needs. ETL listed.
Whynter BR-062WS, Beverage Refrigerator With Lock, Stainless Steel, 62 Can Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 17 in |
| Height | 20 in |
| Cord Length | 5 ft |
Product Details
| Light | Yes |
| Refrigerant | R600a |
| Door Swing | Reversible |
| Adjustable Shelf | Yes |
| Wattage | 85 W |
| Reversible | Yes |
| Defrost Type | Manual |
| Material | Stainless Steel, Glass |
| Number of Shelves | 1 |
| Manufacturers Part Number | BR-062WS |
| Shelf Material | Wire |
| Brand | Whynter |
| Color | Silver |
| Amperage | 1.3 A |
| Temperature Range | 30-Mid 60 °F |
| Door Material | Stainless Steel Trimmed Glass |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Countertop Beverage Refrigerator |
| Thermostat Type | Dial |
| Cooling Type | Compressor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |