Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786374

MPN #: 50600

TrippNT® Medium Clear Precision Leveling Table, 12-1/4"W x 8-1/4"D x 1-3/4"H

Product Description
TrippNT® Clear Medium Precision Leveling Table platforms for leveling liquids or gels.

Features:
  • Clear Rectangular with Rounded Corners with Tripod Leveling Legs
  • Built-in Bubble Level
  • Constructed from Clear Acrylic, Rubber


PRICE
$199.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth8-1/4 in
Height1-3/4 in
Size12-1/4"W x 8-1/4"D x 1-3/4"H

Product Details

TypeMedium Leveling Table
Package Quantity1
ColorClear
Manufacturers Part Number50600
BrandTrippNT