Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
CleanBoss Pro

Model # :WBB3181527

MPN #: 35773414

CleanBoss Pro BioBased Glass & Mirror Cleaner Concentrate, 32 oz. Bottle 6/Case

Product Description
High-quality, ready-to-use quart-sized (32oz) bottles featuring durable silk-screened product names for easy identification. Designed to be GHS compliant, these bottles offer a professional and organized solution for your cleaning needs. Welcome to the Cleaning Revolution.

CLEARANCE PRICE
$18.00

was $24.75
Save $6.75 (27%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

StyleLiquid
ScentUnscented
Capacity32 oz
Applicable MaterialsGlass, Mirrors
Size Type32 oz. Bottle
Package Quantity6 Bottles
DescriptionBioBased Glass & Mirror Cleaner Concentrate
Manufacturers Part Number35773414
BrandCleanBoss Pro