Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181807

MPN #: R5010

REED Instruments True RMS Digital Multimeter

Product Description
This True RMS autoranging multimeter is IP67 rated, has a 40,000 count display for precise readings and is capable of measuring AC/DC voltage and current, frequency, resistance, capacitance and temperature. This DMM also includes diode and continuity tests and features 4-20 mA loop measurement and a digital analog bargraph.

Features:
  • 0 to 1500mV
  • True RMS measures frequency, resistance, capacitance and temperature
  • Diode check and continuity functions
  • Backlit LCD readout with analog bar graph
  • 4-20 mA process loop measurements with % readout
  • Data hold, Max/Min and Peak capture mode
  • IP67 dust and waterproof
  • Cat. IV 600V, Cat. III 1000V safety rating
Includes:
  • TRMS AC/DC Multimeter with Temperature
  • Temperature Input Adapter
  • Thermocouple Wire Probe (Type K)
  • Test Leads
  • Battery
  • Weatherproof plugs
  • Carrying Case
Applications:
  • Testing batteries
  • Testing household wiring
  • Testing electric motors
  • Testing power supplies

PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter
Voltage Range400mV-4000V V
DescriptionTrue RMS Digital Multimeter
DC Voltage1000V
Manufacturers Part NumberR5010
AC Voltage1000V
BrandREED Instruments
Voltage Rating1000V V