BluBird® Rubber Air Hose with Quick Connect, 1/4" ID x 100'L
Write a Review
|
Questions & Answers (0)
Product Description
BluBird® 1/4 x 100' Rubber Air Hose: Top-tier quality with 10-Year Warranty, 40% lighter, and flexible from -50° F to +190° F. Perfect for nail guns and tire inflation. includes heavy Duty Industrial Coupler nad Plug.
PRICE
$61.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Hose Inside Diameter | 1/4 in |
Product Details
| Material | EPDM Rubber |
| Color | Blue |
| Manufacturers Part Number | BB14100-QC |
| PSI | 300 psi |
| Brand | BluBird |