- When it comes to high-pressure cleaning, the Blu Shield Single Wire 4K PSI 3/8 X 50' Non-Marking Pressure Washing Hose is the tool you need for the job. This hose is designed for excellence, serving various industries, including cleaning, construction, manufacturing, and more
- Constructed with high-strength steel wire braiding, this hose boasts extraordinary tensile strength while remaining lightweight. It's engineered to withstand demanding conditions, ensuring long-lasting performance
- With a working pressure rating of 4000 PSI and a robust 4:1 safety factor, this hose excels in high-pressure applications. It delivers consistent and efficient cleaning power, making it ideal for a wide range of tasks
- Whether you're tackling home detailing projects or handling heavy-duty commercial power washing, this 100% rubber hose is versatile enough to meet the demands of both residential and commercial applications
- Say goodbye to kinks and twists during operation. The Blu Shield Pressure Washing Hose features a 3/8" Male NPT Revolving 360° swivel connector that enhances flexibility. This makes it easy to handle and maneuver the hose as you work
- Worried about leaving marks on surfaces? The smooth grey non-marking cover of this hose ensures that no traces are left behind. It reduces friction, allowing you to glide smoothly over surfaces while preserving their integrity
- From freezing temperatures as low as -20°F to scorching heat up to 250°F, this hose remains flexible and dependable. It's resistant to ozone, abrasion, and kinking, making it a reliable choice for various environmental conditions
- The Blu Shield Pressure Washing Hose is equipped with a branded soft grip bend restrictor. This feature provides better control and maneuverability during operation, ensuring ease of use and enhancing overall efficiency
- Your investment in the Blu Shield Single Wire 4K PSI 3/8 X 50' Non-Marking Pressure Washing Hose is protected by a 90-day warranty. We stand behind the quality and durability of our product
- Whether you're a professional cleaner or a homeowner looking for exceptional performance, the Blu Shield Pressure Washing Hose is your ultimate solution. Its strength, durability, and versatility make it an indispensable tool for all your pressure washing needs. Upgrade your cleaning capabilities with Blu Shield
BluShield Single Wire Pressure Washing Hose, 3/8 x 50'L, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Connection Size | 3/8 in |
Product Details
| Type | Pressure Washing Hose |
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | PWSW3850-CP |
| PSI | 4000 psi |
| Max Temperature | 250 °F |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 4000 psi |
| Brand | BluShield |