Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough-Tek

Model # :WBB3777986

MPN #: TTPWR14100-NM

Tough-Tek Rubber Pressure Washing Single Arm Hose Reel, 1/4" x 100'L, Hose, 4000 PSI

Product Description
The Tough-Tek Rubber Pressure Washing Hose Reel 1/4" x 100' (Single Arm - Heavy Duty) with a 6-foot lead-in hose is designed for both performance and convenience. Built to handle high-pressure cleaning tasks, this heavy-duty hose reel features a durable, abrasion-resistant 1/4" x 100' hose, offering ample reach for a variety of residential, commercial, and industrial cleaning applications. The reel is constructed from rugged materials, ensuring it can withstand outdoor environments and daily use without compromising durability.

The 100-foot hose provides an excellent length for cleaning large surfaces, such as parking lots, vehicles, or industrial equipment, while the included 6-foot lead-in hose allows for quick connection to your pressure washer. The reel features a single-arm design, which makes it easy to unwind and coil the hose, reducing effort and enhancing user comfort. Designed to be used in demanding settings, the Tough-Tek hose reel is engineered for durability and longevity, making it an essential tool for any pressure washing job. The 1/4" x 100' hose provides ample reach for medium to large cleaning tasks, such as car washes, patios, driveways, and equipment cleaning.

Features:
  • 100-Foot Hose for Extensive Reach - The 1/4" x 100' hose provides excellent coverage for medium and large-scale cleaning projects, making it ideal for residential, commercial, and industrial use
  • 6-Foot Lead-In Hose for Quick Setup - The included 6-foot lead-in hose allows for quick and easy connection to your pressure washer, minimizing setup time and ensuring smooth operation
  • Single Arm Hose Reel Design - The single-arm reel design makes it easy to unwind and rewind the hose, providing effortless access and reducing strain during use
  • Abrasion-Resistant, Non-Marketing Hose - The hose is designed to resist wear and tear, offering superior abrasion resistance and ensuring durability during use on rough surfaces. The non-marking design also helps protect delicate surfaces from scratches
  • Kink-Resistant Hose - The Tough-Tek hose is kink-resistant, ensuring smooth, uninterrupted water flow throughout your cleaning tasks, which enhances overall performance and efficiency
  • Compact and Organized Storage - The reel provides convenient and tidy storage for the hose, helping to prevent tangling, knots, or damage when the hose is not in use, making it easier to transport and store
  • Suitable for Residential, Commercial, and Industrial Use - With its versatile hose length, durable construction, and ease of use, this hose reel is perfect for a variety of cleaning tasks in both residential and industrial settings
  • Weather-Resistant for Outdoor Use - Designed for outdoor use, the Tough-Tek hose reel and hose are weather-resistant, making them suitable for use in all seasons and outdoor conditions
  • Efficient and Easy to Use - Whether you're using the hose for small household projects or large commercial applications, the hose reel system is designed for maximum convenience, offering efficient hose management and quick setup


PRICE
$649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1/4 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
ColorBlue
Max Temperature250 °F
Drive/Return TypeSpring Return
MaterialRubber
Manufacturers Part NumberTTPWR14100-NM
PSI4000 psi
Cable/Cord/Hose IncludedYes
Hose MaterialNitrile Rubber
BrandTough-Tek