Model # :WBB2248880
MPN #: BWK340LP
Laundry Detergent Powder Powder, 18 lb. Pail
Write a Review
|
Questions & Answers (0)
Product Description
Laundry Detergent Powder Powder, 18 lb. Pail, 1 Pail
Laundry soap is specifically packaged to provide maximum value. High performance formula includes stain fighting power. Special whitening agents to provide whiter whites and keep colors bright. Contains baking soda for additional deodorizing. 290 medium load size.
Laundry soap is specifically packaged to provide maximum value. High performance formula includes stain fighting power. Special whitening agents to provide whiter whites and keep colors bright. Contains baking soda for additional deodorizing. 290 medium load size.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Size | 18 lbs |
Product Details
| Style | Powder |
| Type | Powder |
| Scent | Fresh |
| Capacity | 18 lb |
| Applicable Materials | Colored Fabrics |
| Size Type | 18 lb. Pail |
| Helps Remove | Food & Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil |
| Package Quantity | 1 Pail |
| Description | Laundry Detergent Powder |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |