Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vollrath

Model # :WBB1226459

MPN #: 23850

Vollrath® Boil-In Vacuum Sealer Bags, 23850, Pack Of 100, 6" X 8"

Product Description
Vollrath, Boil-In Vacuum Sealer Bags, 23850, Pack Of 100, 6" X 8"

Features:
  • In Chamber Regular: Total thickness: 3.0 mil Maximum cooking temperature: 158°F (70°C)
  • In Chamber Boil-In:Total Thickness: 4.0 mil.Maximum Cooking Temperature: 212°F (100°C)
  • Out of chamber maximum cooking temperature 158°F (70°C)
PRICE
$64.95

Min. purchase quantity is 5
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width8 in

Product Details

Manufacturers Part Number23850
Package QuantityPack of 100
DescriptionBoil-In Vacuum Sealer Bags
BrandVollrath