Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB678084

MPN #: S19LWH

Summit Compact Refrigerator/Freezer, White, 1.7 Cubic Feet Capacity

Product Description
Value Priced "Cube" Sized Compact Refrigerator-Freezer, Front-Mounted Lock

Summit puts great value in a small package with the compact "Cube" refrigerator-freezers designed to fit above or below the counter. The S19L is a refrigerator-freezer sized at just 19 inches wide for easy placement in any tight spot, with a reversible door offering even more options. The manual defrost refrigerator section includes a removable shelf and wide door rack for storage of large bottles.

The compact freezer section has a covered front to keep stored items cold. A factory installed lock adds security to the unit. This model includes a rear-mounted digital thermostat. Energy efficient and value priced, the S19L is perfect for offices, motels, and other locations in need of a compact refrigerator-freezer with trusted reliability.

PRICE
$355.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth18-1/2 in
Height20-1/4 in

Product Details

Shelf TypeWire
ColorWhite
Amperage1.3 A
Handle TypeRecessed Horizontal Handle
Adjustable ShelfYes
Capacity1.7 ft³
Voltage115 V
Defrost TypeManual
Number of Shelves1
Door Color FamilyWhite
Thermostat TypeDial
Manufacturers Part NumberS19LWH
BrandSummit Appliance

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C